text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,8X25,4

Article number 2B826319
Application Cutting
Thickness (mm) 2.8
Disc diameter (mm) 300
Granulation 30
Suitable for asphalt Yes
Diamond wheel Yes
Bore diameter 25.4

Specifications

Application Cutting
Thickness (mm) 2.8
Disc diameter (mm) 300
Granulation 30
Suitable for asphalt Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Suitable for dry use Yes

Article numbers

Article number 2B826319
EAN 9003174656500
UBB 500572091865
UNSPSC 27110000
Manufacturer article nr  465650
Do not close this page. This message will disappear, when the page is fully loaded.