text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,6X20

Article number 1E144041
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 40
Diamond wheel Yes
Bore diameter 20
Particle type Other

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 40
Diamond wheel Yes
Bore diameter 20
Particle type Other

Article numbers

Article number 1E144041
EAN 9003174647027
UBB 500572099132
UNSPSC 27110000
Manufacturer article nr  464702
Do not close this page. This message will disappear, when the page is fully loaded.