text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300

Article number 5C804119
Application Cutting
Disc diameter (mm) 300
Granulation 36
Diamond wheel Yes
Bore diameter 25.4
Particle type Other

Specifications

Application Cutting
Disc diameter (mm) 300
Granulation 36
Diamond wheel Yes
Bore diameter 25.4
Particle type Other

Article numbers

Article number 5C804119
EAN 9003170434850
UBB 500512738658
UNSPSC 27110000
Manufacturer article nr  43485
Do not close this page. This message will disappear, when the page is fully loaded.