text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 230X2,4X22,23


Very easy cutting Broad product range. Maximum performance and lifetime. Very easy cutting Broad product range. Maximum performance and lifetime.

Article number 6G221409
Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 230
Granulation 30
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 230
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter (mm) 22.2
Particle type Other

Description

Materials able to be machined: concrete, reinforced concrete, concrete products, hard materials, etc.

Article numbers

Article number 6G221409
EAN 9003174654926
UBB 500572090537
UNSPSC 27110000
Manufacturer article nr  465492
Do not close this page. This message will disappear, when the page is fully loaded.