text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 230X2,4X22,23

Article number 0S102069
Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 230
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 230
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Suitable for dry use Yes

Article numbers

Article number 0S102069
EAN 9003174656869
UBB 500572090610
UNSPSC 27110000
Manufacturer article nr  465686
Do not close this page. This message will disappear, when the page is fully loaded.