text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 180X2,4X22,23

Article number 2Z138404
Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 180
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Specifications

Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 180
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for metal Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other

Article numbers

Article number 2Z138404
EAN 9003174747529
UBB 500572090388
UNSPSC 27110000
Manufacturer article nr  474752
Do not close this page. This message will disappear, when the page is fully loaded.