text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 150X2,4X22,23

Article number 8F572463
Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 150
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 2.4
Disc diameter (mm) 150
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other

Article numbers

Article number 8F572463
EAN 9003174654902
UBB 500572089646
UNSPSC 27110000
Manufacturer article nr  465490
Do not close this page. This message will disappear, when the page is fully loaded.