text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 150X2,2X22,23

Article number 6V438090
Application Cutting
Thickness (mm) 2.2
Disc diameter (mm) 150
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 2.2
Disc diameter (mm) 150
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Suitable for dry use Yes

Article numbers

Article number 6V438090
EAN 9003174656777
UBB 500572089729
UNSPSC 27110000
Manufacturer article nr  465677
Do not close this page. This message will disappear, when the page is fully loaded.