text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 125X2,2X22,23

Article number 0R366599
Application Cutting
Thickness (mm) 2.2
Disc diameter (mm) 125
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 2.2
Disc diameter (mm) 125
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Suitable for dry use Yes

Article numbers

Article number 0R366599
EAN 9003174656746
UBB 500572088812
UNSPSC 27110000
Manufacturer article nr  465674
Do not close this page. This message will disappear, when the page is fully loaded.