text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 115X2,2X22,23

Article number 2K918704
Application Cutting
Thickness (mm) 2.2
Disc diameter (mm) 115
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 2.2
Disc diameter (mm) 115
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other

Article numbers

Article number 2K918704
EAN 9003174654889
UBB 500572088168
UNSPSC 27110000
Manufacturer article nr  465488
Do not close this page. This message will disappear, when the page is fully loaded.