text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 105X1,2X20/16

Article number 2N690919
Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 105
Suitable for ceramics Yes
Diamond wheel Yes
Bore diameter 20
Particle type Other

Specifications

Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 105
Suitable for ceramics Yes
Diamond wheel Yes
Bore diameter 20
Particle type Other

Article numbers

Article number 2N690919
EAN 9003176395582
UBB 500572086758
UNSPSC 27110000
Manufacturer article nr  639558
Do not close this page. This message will disappear, when the page is fully loaded.