text.skipToContent text.skipToNavigation

TYROLIT Deburring discs 150X4,0X22,23


The BASIC 2in1 rough grinding wheel for the angle grinder is best suited for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start when grinding and increases working comfort many times over. This wheel is universal

Article number 4L673172
Application Grinding
Shape Cranked
Thickness (mm) 4
Disc diameter (mm) 150
Granulation 30
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Cranked
Thickness (mm) 4
Disc diameter (mm) 150
Granulation 30
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Brand TYROLIT

Description

The BASIC 2in1 rough grinding wheel for the angle grinder is best suited for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start when grinding and increases working comfort many times over. This wheel is universal for face and edge grinding on various steel and stainless steel qualities and should not be missing in any toolbox.

Article numbers

Article number 4L673172
EAN 9003170043335
UNSPSC 31191500
Manufacturer article nr  34176633
Do not close this page. This message will disappear, when the page is fully loaded.