text.skipToContent text.skipToNavigation

Tyrolit Deburring disc 34046131 125 x 7,0 x 22,23


The PREMIUM 2in1 grinding wheel for the angle grinder is the perfect tool for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This gives the operator a comfortable start when grinding and increases the comfort of work many times over. Moreover, this product is

Article number T6307.125.092
Height 7
Disc diameter (mm) 125
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Packed per 10
Full Box only

Specifications

Height 7
Disc diameter (mm) 125
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Nonwoven fabric-fineness Fineness coarse
Model 27

Description

The PREMIUM 2in1 grinding wheel for the angle grinder is the perfect tool for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This gives the operator a comfortable start when grinding and increases the comfort of work many times over. Moreover, this product is manufactured with a coarser grain and a new layer composition, which makes them extremely aggressive and durable. Grinding jobs without much effort are guaranteed with the PREMIUM 2in1 grinding wheel.

Article numbers

Article number T6307.125.092
EAN 9003170020367
UBB 500625554414
UNSPSC 27110000
Manufacturer article nr  34046131
Do not close this page. This message will disappear, when the page is fully loaded.