text.skipToContent text.skipToNavigation

Tyrolit Deburring disc 178 x 8,0 x 22,23

Article number 1H792055
Height 8
Disc diameter (mm) 178
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Height 8
Disc diameter (mm) 178
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Brand Tyrolit
Model 27

Description

The PREMIUM FASTCUT grinding wheel for the angle grinder has been clearly optimized for easy cutting ability and high removal. This is achieved primarily through Tyrolit's specially developed FASTCUT technology. What makes this grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start during grinding and increases working comfort many times over. As a result, this tool is characterized by maximum comfort coupled with a good lifetime and can be used universally for a range of grinding applications on steel and stainless steel.

Article numbers

Article number 1H792055
UBB 500683027311
UNSPSC 27112700
Manufacturer article nr  5382
Do not close this page. This message will disappear, when the page is fully loaded.