text.skipToContent text.skipToNavigation

Tyrolit Deburring disc 152 x 25 x 25,4

Article number 7I403925
Diameter 152
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 152
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Silicon carbide
Nonwoven fabric-fineness Fineness medium
Brand TYROLIT

Description

For finishing various materials Note maximum speed No alteration of the surface geometry and no chamfering at the edges Outstanding lifetime Very fine finish For finishing various materials Note maximum speed No alteration of the surface geometry and no chamfering at the edges Outstanding lifetime Very fine finish

Article numbers

Article number 7I403925
EAN 9003171829600
UBB 500683253362
UNSPSC 27112700
Manufacturer article nr  34200687
Do not close this page. This message will disappear, when the page is fully loaded.