text.skipToContent text.skipToNavigation

Tyrolit Deburring disc 152 x 25 x 25,4

Article number 5Y392750
Diameter 152
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 152
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness medium

Description

For finishing various materials Note maximum speed No alteration of the surface geometry and no chamfering at the edges Outstanding lifetime Very fine finish For finishing various materials Note maximum speed No alteration of the surface geometry and no chamfering at the edges Outstanding lifetime Very fine finish

Article numbers

Article number 5Y392750
EAN 9003171844719
UBB 500683253511
UNSPSC 27112700
Manufacturer article nr  34200688
Do not close this page. This message will disappear, when the page is fully loaded.