text.skipToContent text.skipToNavigation

Tyrolit Deburring disc 152 x 13 x 25,4

Article number 7E516538
Diameter 152
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 152
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness medium

Description

With the PREMIUM wound compact wheel (Convolute wheel), light deburring work, blending welding seams, removing rust or finishing before polishing are accomplished in no time at all. The machining process does not alter the surface geometry of the workpiece and the edges do not receive chamfering. The durable tool enables operators to achieve an extremely uniform surface result and at the same time a very fine finishing can be generated. The compact wheels are available in different hardnesses and specifications.

Article numbers

Article number 7E516538
EAN 9003171509342
UBB 500683249337
UNSPSC 27112700
Manufacturer article nr  34200287
Do not close this page. This message will disappear, when the page is fully loaded.