text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Deburring disc 152 x 13 x 25,4

Article number 4F517164
Diameter 152
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 152
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Silicon carbide
Nonwoven fabric-fineness Fineness very fine
Brand Tyrolit

Description

For deburring lasered and stamped workpieces Note maximum speed No alteration of the surface geometry and no chamfering at the edges Outstanding lifetime Very fine finish For deburring lasered and stamped workpieces Note maximum speed No alteration of the surface geometry and no chamfering at the edges Outstanding lifetime Very fine finish

Article numbers

Article number 4F517164
EAN 9003171489811
UBB 500683249170
UNSPSC 27112700
Manufacturer article nr  34200286
Do not close this page. This message will disappear, when the page is fully loaded.