text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 8

Article number 4O464389
Head form Cylinder
Diameter 8
Material Aluminium oxide
Granulation 80
Suitable for stainless steel Yes

Specifications

Head form Cylinder
Diameter 8
Material Aluminium oxide
Granulation 80
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Particle type Corundum
Burr Yes
Brand Tyrolit

Description

The PREMIUM ceramic mounted points are ideally suited for machining tool steels with high strength and grade effectively down to the lowest tolerance ranges. Maximum possible standing times for deburring, chamfering and edge-breaking operations characterize these tools. Due to the optimum coordination of chip performance and the surface result to be achieved, the best results can be achieved on workpieces made of HSS.

Article numbers

Article number 4O464389
EAN 9003171132991
UBB 500512725036
UNSPSC 31191500
Manufacturer article nr  113299
Do not close this page. This message will disappear, when the page is fully loaded.