text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 40 x 13-6 x 40

Article number 1C004863
Head form Cylinder
Shaft length (mm) 40
Diameter (mm) 40
Material Other
Holding shaft (mm) 6

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter (mm) 40
Material Other
Holding shaft (mm) 6
Granulation 36
Suitable for steel Yes
Particle type Ceramics
Burr Yes

Description

Broad assortment High quality Versatile application area

Article numbers

Article number 1C004863
EAN 9003177348280
UBB 500572071156
UNSPSC 31191500
Manufacturer article nr  734828
Do not close this page. This message will disappear, when the page is fully loaded.