text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 40 x 10-6 x 40

Article number 7J058667
Head form Cylinder
Shaft length (mm) 40
Diameter (mm) 40
Material Other
Holding shaft (mm) 6

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter (mm) 40
Material Other
Holding shaft (mm) 6
Granulation 24
Suitable for steel Yes
Particle type Ceramics
Burr Yes

Description

In foundries and mould making, using ceramic mounted points is often the only method of achieving improved surface results on hard-to-reach parts. TYROLIT PREMIUM*** mounted points offer the highest possible lifetime even for hardened steels.These tools also strike a perfect balance in terms of chip performance and the intended surface finish. Maximum operating speed: 50 m/s

Article numbers

Article number 7J058667
EAN 9003176676322
UBB 500572070570
UNSPSC 31191500
Manufacturer article nr  667632
Do not close this page. This message will disappear, when the page is fully loaded.