text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 32

Article number 1K266823
Head form Cylinder
Diameter 32
Granulation 20
Suitable for steel Yes
Particle type Other

Specifications

Head form Cylinder
Diameter 32
Granulation 20
Suitable for steel Yes
Particle type Other
Burr Yes

Description

For work such as deburring, bevelling and edge breaking on cast iron Grit size 20 – 46 for rough grinding Note different grades according to specification: •P: for high abrasiveness •Q: for universal use •S: for long lifetime Note operating speed of max. 50 m/s Resin-mounted points have a vibration reducing effect due to their composition and therefore boast low impact sensitivity Particularly suitable for difficult-to-reach places High economic efficiency For work such as deburring, bevelling and edge breaking on cast iron Grit size 20 – 46 for rough grinding Note different grades according to specification: •P: for high abrasiveness •Q: for universal use •S: for long lifetime Note operating speed of max. 50 m/s Resin-mounted points have a vibration reducing effect due to their composition and therefore boast low impact sensitivity Particularly suitable for difficult-to-reach places High economic efficiency

Article numbers

Article number 1K266823
EAN 9003170212328
UBB 500512872200
UNSPSC 31191500
Manufacturer article nr  21232
Do not close this page. This message will disappear, when the page is fully loaded.