text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cylindrical mandrel 32 x 25-6 x 40

Article number 0M689497
Head form Cylinder
Shaft length (mm) 40
Diameter 32
Material Aluminium oxide
Granulation 46

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter 32
Material Aluminium oxide
Granulation 46
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Brand Tyrolit

Description

The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Article numbers

Article number 0M689497
EAN 9003170011754
UBB 500572032968
UNSPSC 23251706
Manufacturer article nr  1175
Do not close this page. This message will disappear, when the page is fully loaded.