text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 30X30-6X40

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter 20
Holding shaft (mm) 6
Granulation 46
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Burr Yes
Brand Tyrolit

Description

Versatile Special application Coding

Article numbers

Article number 0B387549
EAN 9003175823697
UBB 500572071800
UNSPSC 31191500
Manufacturer article nr  582369
Do not close this page. This message will disappear, when the page is fully loaded.