text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 30 x 30-6 x 40


Our range also includes fewer elastic points for working at higher speeds and mottling points for mottling surfaces. Maximum operating speed: BE13: 16 m/s; BE15: 20 m/s; BE16: 32 m/s.

Numéro d'article 6P008295
Head form Cylinder
Shaft length (mm) 40
Diameter 30
Holding shaft (mm) 6
Granulation 150
Emballé par 10
Boîte complete uniquement

Spécifications

Head form Cylinder
Shaft length (mm) 40
Diameter 30
Holding shaft (mm) 6
Granulation 150
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Burr Yes
Brand Tyrolit

La description

Our range also includes fewer elastic points for working at higher speeds and mottling points for mottling surfaces. Maximum operating speed: BE13: 16 m/s; BE15: 20 m/s; BE16: 32 m/s.

Numéros d'articles

Numéro d'article 6P008295
EAN 9003170022248
UBB 500572069762
UNSPSC 31191500
N° Article du fabricant 2224
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.