text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 3 x 9-3 x 30

Article number 1S092677
Head form Cylinder
Shaft length (mm) 30
Diameter 3
Material Aluminium oxide
Granulation 90
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Head form Cylinder
Shaft length (mm) 30
Diameter 3
Material Aluminium oxide
Granulation 90
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Brand Tyrolit

Article numbers

Article number 1S092677
EAN 9003171690965
UBB 500572075942
UNSPSC 31191500
Manufacturer article nr  169096
Do not close this page. This message will disappear, when the page is fully loaded.