text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cylindrical mandrel 3 x 6-3 x 30

Article number 3I233408
Head form Cylinder
Shaft length (mm) 30
Diameter 3
Material Aluminium oxide
Holding shaft (mm) 3

Specifications

Head form Cylinder
Shaft length (mm) 30
Diameter 3
Material Aluminium oxide
Holding shaft (mm) 3
Granulation 90
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Corundum
Burr Yes
Brand Tyrolit

Description

The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Article numbers

Article number 3I233408
EAN 9003170020107
UBB 500572075868
UNSPSC 31191500
Manufacturer article nr  2010
Do not close this page. This message will disappear, when the page is fully loaded.