text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 20X25-6X40


The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wid

Article number 0Z614874
Head form Cylinder
Shaft length (mm) 40
Diameter (mm) 20
Material Aluminium oxide
Holding shaft (mm) 6
Packed per 25
Full Box only

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter (mm) 20
Material Aluminium oxide
Holding shaft (mm) 6
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Corundum
Burr Yes

Description

The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Article numbers

Article number 0Z614874
EAN 9003170021654
UBB 500572073210
UNSPSC 31191500
Manufacturer article nr  2165
Do not close this page. This message will disappear, when the page is fully loaded.