text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 20 x 32-6 x 40, R=3

Article number 9V546568
Head form Cylinder
Shaft length (mm) 40
Max. number of revolutions (1/min) 3
Diameter 20
Material Aluminium oxide

Specifications

Head form Cylinder
Shaft length (mm) 40
Max. number of revolutions (1/min) 3
Diameter 20
Material Aluminium oxide
Granulation 46
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes

Description

The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Article numbers

Article number 9V546568
EAN 9003173307724
UBB 500572032620
UNSPSC 23251706
Manufacturer article nr  330772
Do not close this page. This message will disappear, when the page is fully loaded.