text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 16X30-6X40

Article number 1A151592
Head form Cylinder
Shaft length (mm) 40
Diameter (mm) 16
Holding shaft (mm) 6
Granulation 80

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter (mm) 16
Holding shaft (mm) 6
Granulation 80
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Burr Yes

Description

Versatile Special application Coding

Article numbers

Article number 1A151592
EAN 9003172746548
UBB 500572075603
UNSPSC 31191500
Manufacturer article nr  274654
Do not close this page. This message will disappear, when the page is fully loaded.