text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 13

Article number 4Y723714
Head form Cylinder
Diameter 13
Material Aluminium oxide
Granulation 60
Suitable for stainless steel Yes

Specifications

Head form Cylinder
Diameter 13
Material Aluminium oxide
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Corundum
Burr Yes
Brand Tyrolit

Description

For demanding work such as deburring, bevelling and edge breaking on different steel grades Grit size 24 – 46 for rough grinding Grit size 60 – 90 for fine grinding Note different grades according to specification: •O: for high abrasiveness •P: for universal use Note operating speed of max. 50 m/s Strikes a perfect balance in terms of chip performance and the intended surface finish Particularly suitable for difficult-to-reach places Ideal for unalloyed steels thanks to vitrified bond with pink aluminium oxide For demanding work such as deburring, bevelling and edge breaking on different steel grades Grit size 24 – 46 for rough grinding Grit size 60 – 90 for fine grinding Note different grades according to specification: •O: for high abrasiveness •P: for universal use Note operating speed of max. 50 m/s Strikes a perfect balance in terms of chip performance and the intended surface finish Particularly suitable for difficult-to-reach places Ideal for unalloyed steels thanks to vitrified bond with pink aluminium oxide

Article numbers

Article number 4Y723714
EAN 9003170064002
UBB 500512714972
UNSPSC 31191500
Manufacturer article nr  6400
Do not close this page. This message will disappear, when the page is fully loaded.