text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 12836 20 x 40 S6 x 40 36 P5


The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wid

Article number T6370.240.036
Head form Cylinder
Shaft length (mm) 40
Diameter 20
Material Aluminium oxide
Granulation 36
Packed per 25
Full Box only

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter 20
Material Aluminium oxide
Granulation 36
Suitable for stainless steel Yes
Suitable for steel Yes
Brand TYROLIT

Description

The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Article numbers

Article number T6370.240.036
EAN 9003170128360
UBB 500503096454
UNSPSC 31191500
Manufacturer article nr  12836
Do not close this page. This message will disappear, when the page is fully loaded.