text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 122868 25X10 S6X40 60 P5

Article number T6370.260.060
Head form Cylinder
Shaft length (mm) 60
Diameter 25
Material Aluminium oxide
Granulation 60

Specifications

Head form Cylinder
Shaft length (mm) 60
Diameter 25
Material Aluminium oxide
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Brand Tyrolit

Description

The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Article numbers

Article number T6370.260.060
EAN 9003171228687
UBB 500503096520
UNSPSC 31191500
Manufacturer article nr  122868
Do not close this page. This message will disappear, when the page is fully loaded.