text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 12 x 20-6 x 63

Specifications

Head form Cylinder
Shaft length (mm) 63
Diameter 12
Material Other
Holding shaft (mm) 6
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Other
Burr Yes
Brand Tyrolit

Description

Universal use Various applications Broad assortment

Article numbers

Article number 2S163846
EAN 9003170010542
UBB 500572076445
UNSPSC 31191500
Manufacturer article nr  34022392
Do not close this page. This message will disappear, when the page is fully loaded.