text.skipToContent text.skipToNavigation

Tyrolit Cylindrical mandrel 10

Article number 3D433135
Head form Cylinder
Diameter 10
Material Aluminium oxide
Granulation 80
Suitable for stainless steel Yes

Specifications

Head form Cylinder
Diameter 10
Material Aluminium oxide
Granulation 80
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Particle type Corundum
Burr Yes
Brand Tyrolit

Description

The PREMIUM ceramic mounted points are ideally suited for machining tool steels with high strength and grade effectively down to the lowest tolerance ranges. Maximum possible standing times for deburring, chamfering and edge-breaking operations characterize these tools. Due to the optimum coordination of chip performance and the surface result to be achieved, the best results can be achieved on workpieces made of HSS.

Article numbers

Article number 3D433135
EAN 9003170068864
UBB 500512724617
UNSPSC 31191500
Manufacturer article nr  6886
Do not close this page. This message will disappear, when the page is fully loaded.