text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cylindrical mandrel 10 x 32-6 x 40

Article number 9P341644
Head form Cylinder
Shaft length (mm) 40
Diameter 10
Material Aluminium oxide
Granulation 60

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter 10
Material Aluminium oxide
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Brand Tyrolit

Description

The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Article numbers

Article number 9P341644
EAN 9003170020909
UBB 500572072717
UNSPSC 31191500
Manufacturer article nr  2090
Do not close this page. This message will disappear, when the page is fully loaded.