text.skipToContent text.skipToNavigation

Tyrolit Cylindrical Grinding Disc 80 Grit Fine 5 Form 89A602J5V111 40 x 13 x 40mm


These universal internal cylindrical grinding wheels made from special aluminium oxide are used for the grinding of through-holes and alignment holes. They offer high stock removal rates and excellent shape retention. Specification 89A60 is used primarily for soft steels and 89A80 for hardened steels

Article number 7G050029
Application Grinding
Shape Other
Thickness (mm) 40
Disc diameter (mm) 40
Suitable for wet operation Yes
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Other
Thickness (mm) 40
Disc diameter (mm) 40
Suitable for wet operation Yes
Granulation 80
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 13
Suitable for wood No
Bowl wheel Yes
Particle type Other
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness fine
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Suitable for dry use No
Brand Tyrolit
Type Cylindrical Grinding Disc

Description

These universal internal cylindrical grinding wheels made from special aluminium oxide are used for the grinding of through-holes and alignment holes. They offer high stock removal rates and excellent shape retention. Specification 89A60 is used primarily for soft steels and 89A80 for hardened steels

Article numbers

Article number 7G050029
EAN 9003176647940
UNSPSC 31191500
Manufacturer article nr  664794
Do not close this page. This message will disappear, when the page is fully loaded.