text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel set A60Q-BFP 125 x 1 x 22,23mm 100 pieces


The PREMIUM 2in1 cut-off wheel, in a cost-effective stock bucket of 100, is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get

Article number 1V228441
Application Cutting
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model PREMIUM***

Description

The PREMIUM 2in1 cut-off wheel, in a cost-effective stock bucket of 100, is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.

Article numbers

Article number 1V228441
EAN 9003173018545
UBB 500710431817
UNSPSC 31191500
Manufacturer article nr  34431992
Do not close this page. This message will disappear, when the page is fully loaded.