text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel A60N-BFP


The PREMIUM cut-off wheel for the angle grinder is a highest performance tool that makes cutting nonferrous metals a breeze. Designed specifically for materials like aluminium, it delivers a smooth, professional cut with minimal effort. New specifications prevent clogging and dulling from material abrasion, making it extra long lasting with consistent p

Article number 6A982412
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand TYROLIT
Model 41

Description

The PREMIUM cut-off wheel for the angle grinder is a highest performance tool that makes cutting nonferrous metals a breeze. Designed specifically for materials like aluminium, it delivers a smooth, professional cut with minimal effort. New specifications prevent clogging and dulling from material abrasion, making it extra long lasting with consistent performance.

Article numbers

Article number 6A982412
EAN 9003172442884
UBB 500682456412
UNSPSC 31191500
Manufacturer article nr  34332822
Do not close this page. This message will disappear, when the page is fully loaded.