text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cutting wheel 75 x 2,0 x 10


The PREMIUM cut-off wheel for the straight grinder is the tool you have always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It is especially convincing in places that are particularly difficult to access. It's designed

Article number 4G785282
Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 75
Granulation 46
Packed per 100
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 75
Granulation 46
Suitable for metal Yes
Bore diameter 10
Particle type Corundum
Brand Tyrolit
Model 41

Description

The PREMIUM cut-off wheel for the straight grinder is the tool you have always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It is especially convincing in places that are particularly difficult to access. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

Article numbers

Article number 4G785282
EAN 9003173252192
UBB 500572060001
UNSPSC 27110000
Manufacturer article nr  325219
Do not close this page. This message will disappear, when the page is fully loaded.