text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 75 x 1,6 x 10

Specifications

Application Cutting
Thickness (mm) 1.6
Disc diameter (mm) 75
Granulation 60
Suitable for metal Yes
Bore diameter 10
Particle type Corundum
Brand Tyrolit

Article numbers

Article number 4K883598
EAN 9003173313145
UBB 500572060423
UNSPSC 27110000
Manufacturer article nr  331314
Do not close this page. This message will disappear, when the page is fully loaded.