text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 50 x 10,0 x 10

Article number 6M375810
Diameter (mm) 50
Type Other
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum

Specifications

Diameter (mm) 50
Type Other
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 36

Description

Universal use Enhanced economic efficiency Highest quality

Article numbers

Article number 6M375810
EAN 9003174412472
UBB 500572030319
UNSPSC 27110000
Manufacturer article nr  441247
Do not close this page. This message will disappear, when the page is fully loaded.