text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 500 x 5,5 x 25,4

Article number 7T038432
Application Cutting
Shape Flat
Thickness (mm) 5.5
Disc diameter (mm) 500
Granulation 24

Specifications

Application Cutting
Shape Flat
Thickness (mm) 5.5
Disc diameter (mm) 500
Granulation 24
Suitable for metal Yes
Bore diameter (mm) 25.4
Particle type Corundum
Model 41

Description

The PREMIUM cut-off wheel for stainless steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of stainless steel grades and is perfectly suited for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. Maximum standing time and unique easy cutting ability are guaranteed with this product, which is due not least to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel. This reduces side friction and tarnish on the workpiece is a thing of the past. The high chemical purity of the product also prevents corrosion formation, making the cut-off wheel your perfect partner for machining stainless steel.

Article numbers

Article number 7T038432
EAN 9003177930775
UBB 500572043775
UNSPSC 27110000
Manufacturer article nr  793077
Do not close this page. This message will disappear, when the page is fully loaded.