text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 432 x 3,0 x 32

Article number 9U651403
Application Cutting
Thickness (mm) 3
Disc diameter (mm) 432
Suitable for wet operation Yes
Granulation 80

Specifications

Application Cutting
Thickness (mm) 3
Disc diameter (mm) 432
Suitable for wet operation Yes
Granulation 80
Suitable for metal Yes
Bore diameter 32
Particle type Corundum
Brand Tyrolit

Description

Use PREMIUM laboratory cut-off wheels from Tyrolit to prevent structural changes, deformation of the workpiece or cracks when cutting samples in the laboratory. The laboratory cut-off wheels are perfectly suited for wet cutting of laboratory samples in various steel and stainless steel grades in travelling and chop cut. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Article numbers

Article number 9U651403
EAN 9003171673517
UBB 500572066461
UNSPSC 27110000
Manufacturer article nr  167351
Do not close this page. This message will disappear, when the page is fully loaded.