text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 41F A60Q-BFP 125 x 1 x 22,23 A60Q


With the PREMIUM X-LOCK cut-off wheel for the angle grinder, the wheel change succeeds in no time. This tool has been specially designed for angle grinders with the X-LOCK clamping system and is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of steel and stainless steel. It is designed to last long while providing excell

Article number 2M501110
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
X-Lock holding device Yes
Model X-LOCK

Description

With the PREMIUM X-LOCK cut-off wheel for the angle grinder, the wheel change succeeds in no time. This tool has been specially designed for angle grinders with the X-LOCK clamping system and is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of steel and stainless steel. It is designed to last long while providing excellent cutting results.

Article numbers

Article number 2M501110
EAN 9003173013403
UBB 500700029563
UNSPSC 31191500
Manufacturer article nr  34411630
Do not close this page. This message will disappear, when the page is fully loaded.