text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 41500 230 x 2,0 x 22,2

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 230
Granulation 30
Suitable for cast iron pipe Yes
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit

Article numbers

Article number T6114.230.222
EAN 9003170415002
UBB 500503137530
UNSPSC 27110000
Manufacturer article nr  41500
Do not close this page. This message will disappear, when the page is fully loaded.