text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 41495 150 x 2,0 x 22,2mm


The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects t

Article number T6114.150.222
Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 150
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 150
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model 41

Description

The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

Article numbers

Article number T6114.150.222
EAN 9003170414951
UBB 500511819103
UNSPSC 27110000
Manufacturer article nr  41495
Do not close this page. This message will disappear, when the page is fully loaded.