text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 400 x 4,3 x 20

Article number 5O064353
Application Cutting
Shape Flat
Thickness (mm) 4.3
Disc diameter (mm) 400
Granulation 24

Specifications

Application Cutting
Shape Flat
Thickness (mm) 4.3
Disc diameter (mm) 400
Granulation 24
Bore diameter 20
Particle type Corundum
Brand Tyrolit

Description

High abrasiveness Long lifetime Reduced load

Article numbers

Article number 5O064353
EAN 9003172000053
UBB 500683258155
UNSPSC 27112700
Manufacturer article nr  34202538
Do not close this page. This message will disappear, when the page is fully loaded.