text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 367782 115 x 2,5 x 22,2


With this STANDARD cut-off wheel you can cut a wide variety of stone types without any problems and without major exertion - be it tiles, ceramics, bricks and sometimes concrete. The result is consistently clean cutting edges. Due to the silicon carbide grain used, you can be sure of a very good standing time and high stability during cutting.

Article number T6226.115.272
Application Cutting
Shape Cranked
Thickness (mm) 2.5
Disc diameter (mm) 115
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 2.5
Disc diameter (mm) 115
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Bore diameter (mm) 22.2
Particle type Silicon carbide
Model 42

Description

With this STANDARD cut-off wheel you can cut a wide variety of stone types without any problems and without major exertion - be it tiles, ceramics, bricks and sometimes concrete. The result is consistently clean cutting edges. Due to the silicon carbide grain used, you can be sure of a very good standing time and high stability during cutting.

Article numbers

Article number T6226.115.272
EAN 9003173677827
UBB 500503089772
UNSPSC 27110000
Manufacturer article nr  367782
Do not close this page. This message will disappear, when the page is fully loaded.