text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 367777 178 x 2,0 x 22,2


This STANDARD cut-off wheel for the angle grinder is an economical solution for the operator for several reasons. Thanks to its particularly high chemical purity, the disc is ideal for machining various grades of stainless steel, but of course it can also be used on steel. In addition, it is comfortable to handle and offers a good standing time as well

Article number T6220.178.222
Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 178
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 178
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand TYROLIT
Model 41

Description

This STANDARD cut-off wheel for the angle grinder is an economical solution for the operator for several reasons. Thanks to its particularly high chemical purity, the disc is ideal for machining various grades of stainless steel, but of course it can also be used on steel. In addition, it is comfortable to handle and offers a good standing time as well as easy cutting ability.

Article numbers

Article number T6220.178.222
EAN 9003173677773
UBB 500504097832
UNSPSC 27110000
Manufacturer article nr  367777
Do not close this page. This message will disappear, when the page is fully loaded.